600 Vdc 100a Class J Pv Fuse

Item #: 0030663

Cat #: HP6J100

UPC: 782001426620

Company wide:
0 in stock
Documents & Guides
FERRAZ HP6J100 600 VDC 100A C

Overview

FERRAZ HP6J100 600 VDC 100A C
Also known as: 782001426620, HP6J100, FRZHP6J100

Specifications

Type: Solar Fuse
Type: Solar Fuse