Fuse Holder, 60A, 600V AC/DC, Class J, 3P, Ultrasafe, Indicators

Item #: 0025846

Cat #: US6J3I

UPC: 782001830915

Call for price
Company wide:
0 in stock
Documents & Guides
Fuse Holder, 60 Amp, 600 Volt AC/DC, Class J, 3-Pole, Ultrasafe, Blown Fuse Indicators

Overview

Fuse Holder, 60 Amp, 600 Volt AC/DC, Class J, 3-Pole, Ultrasafe, Blown Fuse Indicators

Mersen UltraSafe Modular 600 Volt Fuse Holders for Class J fuses introduce a new level of safety and ease for installing or replacing Class J fuses. UltraSafe holders qualify as “finger-safe” to an IP20 grade of protection under IEC standards. The US3J accommodates 30A Class J or 22 x 58 mm French Ferrule* fuses. The US6J is for 60A Class J fuses. UltraSafe holders are available in compact 1, 2, or 3 pole units, with or without blown-fuse indicators in each pole. Multi-pole units can also be made up in the field by using the multiplepole Assembly Kits. All units have provisions for locking in the open position for safety during fuse changeouts or equipment servicing. US3J and US6J holders can be snap-mounted to 35 mm DIN-rail and they have a unique latch which will stay open to allow re-positioning of the holder in the future. UltraSafe body material is tough and durable polyamide. *Holder not UL listed when installed with French Ferrule fuses. RECOMMENDED FUSE USAGE: *US3J, US6J use with AJT, A4J, HSJ

Also known as: 782001830915, US6J3I, FRZUS6J3I

Specifications

Type: Fuse Holder
Poles: 3
Volts DC: 600
Mounting: DIN Rail
Material: Polyamide
Amps: 60
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Family / Style: US6J
Type: Fuse Holder
Volts DC: 600
Material: Polyamide
Interrupt Rating DC: 200 kA
Family / Style: US6J
Poles: 3
Mounting: DIN Rail
Amps: 60
Interrupt Rating AC: 200 kA