Steel Pull Box Lid, Galvanized, 30" x 20" x 1/2"

Item #: 0025028

Cat #: 1730LIDPGNS

UPC:

$ 795.59 EA
Company wide:
0 in stock
Documents & Guides
Steel Pull Box Lid, Galvanized, 30" x 20" x 1/2", 117 lbs

Overview

Steel Pull Box Lid, Galvanized, 30" x 20" x 1/2", 117 lbs
Also known as: 1730LIDPGNS, JEN100004765

Specifications

Height: 1/2 in
Length: 30 in
Width: 20 in
Height: 1/2 in
Width: 20 in
Length: 30 in