
Conduit Body, Type LR, 2-1/2", Form 8, Iron Alloy
Item #: 0024994
Cat #: LR78
UPC: 782274529608
$ 449.67 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type LR, 2-1/2 Inch, Form 8, Iron Alloy, For Use With Rigid/IMC Conduit.
Overview
Conduit Body, Type LR, 2-1/2 Inch, Form 8, Iron Alloy, For Use With Rigid/IMC Conduit.
Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs. Many form types are available as components or pre-packaged in various configurations.
Also known as: 782274529608, LR78, CROLR78
Specifications
| Type: | Type LR |
| Material: | Iron Alloy |
| Hub Diameter: | 2 1/2 in |
| Type: | Type LR |
| Hub Diameter: | 2 1/2 in |
| Material: | Iron Alloy |