Fuse, Class RK5, Time Delay, 300A, 250VAC

Item #: 0023969

Cat #: TR300R

UPC: 782001748135

Company wide:
0 in stock
Fuse, Time Delay, Class RK5, 250 Volt AC, 300 Amp, 200kAIC, 20kAIC DC

Overview

Fuse, Time Delay, Class RK5, 250 Volt AC, 300 Amp, 200kAIC, 20kAIC DC

Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.

Also known as: 782001748135, TR300R, GOUTR300R

Specifications

Volts DC: 250
Mounting: Blade
Speed: Time Delay, Slow Blow
Class: RK5
Amps: 300
Volts AC: 250
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Volts DC: 250
Speed: Time Delay, Slow Blow
Amps: 300
Interrupt Rating DC: 20 kA
Mounting: Blade
Class: RK5
Volts AC: 250
Interrupt Rating AC: 200 kA