Fuse, Tri-Onic-«, 250V AC/DC, 5A, Time-Delay, Class RK5, TR Series -á

Item #: 0023949

Cat #: TR5R

UPC: 782001747732

Company wide:
0 in stock
Fuse, Tri-Onic-«, 250 Volt AC/DC, 5 Amp, Time-Delay, Class RK5, TR Series -á

Overview

Fuse, Tri-Onic-«, 250 Volt AC/DC, 5 Amp, Time-Delay, Class RK5, TR Series -á
Also known as: 782001747732, TR5R, GOUTR5R

Specifications

Volts DC: 250
Amps: 5
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Volts DC: 250
Speed: Time Delay, Slow Blow
Volts AC: 250
Interrupt Rating DC: 20 kA
Amps: 5
Class: RK5
Mounting: Cartridge
Interrupt Rating AC: 200 kA