Grounding Bushing, 1", Threaded, Insulated, Malleable Iron

Item #: 0020362

Cat #: GLL 3

UPC: 784564123039

$ 11.13 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, 1 Inch, Threaded, Insulated, 4 to 14 AWG, Rated 105° Celsius, Malleable Iron, Aluminum Lug, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, 1 Inch, Threaded, Insulated, 4 to 14 AWG, Rated 105° Celsius, Malleable Iron, Aluminum Lug, For Use With Rigid/IMC Conduit
Also known as: 784564123039, GLL 3, CROGLL3

Specifications

Material: Malleable Iron
Diameter: 1 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1 in