A480R12R-1 4800V R-RATED FUSE 12R

Item #: 0018647

Cat #: A480R12R-1

UPC: 782001800659

Company wide:
0 in stock
Documents & Guides
FERRAZ A480R12R-1 4800V R-RAT

Overview

FERRAZ A480R12R-1 4800V R-RAT
Also known as: 782001800659, A480R12R-1, FRZA480R12R1

Specifications

Class: R
Amps: 230
Volts AC: 4.800kV
Mounting: Clip
Length: 15.880 in
Interrupt Rating AC: 65 kA
Family / Style: A480R
Class: R
Volts AC: 4.800kV
Length: 15.880 in
Family / Style: A480R
Amps: 230
Mounting: Clip
Interrupt Rating AC: 65 kA