Condulet From 7 Blank Conduit Body Cover, 2 IN Hub, Use W/ Rigid Co

Item #: 0017306

Cat #: 670

UPC: 782274004204

$ 33.11 EA
Company wide:
28 in stock
Documents & Guides
Condulet From 7 Blank Conduit Body Cover, 2 IN Hub, Use W/ Rigid Conduit, Sheet Steel, Electro-Galvanized

Overview

Condulet From 7 Blank Conduit Body Cover, 2 IN Hub, Use W/ Rigid Conduit, Sheet Steel, Electro-Galvanized

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274004204, 670, CRO670

Specifications

Family / Style: Form 7
Material: Steel
Hub Diameter: 2 in
Family / Style: Form 7
Hub Diameter: 2 in
Material: Steel