
Condulet From 7 Blank Conduit Cover, 1-1/4 IN Hub, Sheet Steel, Ele
Item #: 0017296
Cat #: 470
UPC: 782274003207
$ 18.73 EA
Company wide:
124
in stock
Documents & Guides
Condulet From 7 Blank Conduit Cover, 1-1/4 IN Hub, Sheet Steel, Electro-Galvanized
Overview
Condulet From 7 Blank Conduit Cover, 1-1/4 IN Hub, Sheet Steel, Electro-Galvanized
Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs. Many form types are available as components or pre-packaged in various configurations.
Also known as: 782274003207, 470, CRO470
Specifications
| Material: | Sheet Steel |
| Family / Style: | Form 7 |
| Standards: | California Proposition 65 |
| Hub Diameter: | 1 1/4 in |
| Material: | Sheet Steel |
| Standards: | California Proposition 65 |
| Family / Style: | Form 7 |
| Hub Diameter: | 1 1/4 in |