Conduit Body Cover, 1", Aluminum, Mark 9

Item #: 0017295

Cat #: 390

UPC: 782274003108

$ 16.02 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Cover, Mark 9, Size: 1 Inch, Material: Aluminum

Overview

Conduit Body Cover, Mark 9, Size: 1 Inch, Material: Aluminum

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274003108, 390, CRO390

Specifications

Material: Aluminum
Standards: California Proposition 65
Hub Diameter: 1 in
Material: Aluminum
Hub Diameter: 1 in
Standards: California Proposition 65