Breaker, 60A, 3P, 240VAC, 10 kAIC, Type MP

Item #: 0017153

Cat #: MP360

UPC: 040892238457

Company wide:
0 in stock
Documents & Guides
60 Amp, 3-Pole, Type MP Circuit Breaker, 10 kAIC, 240 Volt AC

Overview

60 Amp, 3-Pole, Type MP Circuit Breaker, 10 kAIC, 240 Volt AC
Also known as: 040892238457, MP360, CROMP360

Specifications

Poles: 3
Volts AC: 240
Amps: 60
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 60
Volts AC: 240
Interrupt Rating AC: 10 kA