Circuit Breaker, 2 Pole, 120/240V, 20 Amps

Item #: 0017111

Cat #: MH220

UPC:

Company wide:
0 in stock
Documents & Guides
Cooper Crouse-Hinds MH220 Circuit Breaker, 2 Pole, 120/240V 20 Amps

Overview

Cooper Crouse-Hinds MH220 Circuit Breaker, 2 Pole, 120/240V 20 Amps
Also known as: MH220, CROMH220

Specifications

Poles: 2
Amps: 20
Poles: 2
Amps: 20