
Condulet LB Conduit Outlet, 1-1/4 IN Hub, Form 7, 18.5 cu-in, Feral
Item #: 0016980
Cat #: LB47
UPC: 782274514505
$ 88.00 EA
Company wide:
39
in stock
Documents & Guides
Condulet LB Conduit Outlet, 1-1/4 IN Hub, Form 7, 18.5 cu-in, Feraloy Iron Alloy, Electro-Galvanized/Alum
Overview
Condulet LB Conduit Outlet, 1-1/4 IN Hub, Form 7, 18.5 cu-in, Feraloy Iron Alloy, Electro-Galvanized/Alum
Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs. Many form types are available as components or pre-packaged in various configurations.
Also known as: 782274514505, LB47, CROLB47
Specifications
| Family / Style: | Form 7 |
| Type: | Type LB |
| Material: | Iron Alloy |
| Hub Diameter: | 1 1/4 in |
| Family / Style: | Form 7 |
| Material: | Iron Alloy |
| Type: | Type LB |
| Hub Diameter: | 1 1/4 in |