4 MOGUL PULLING ELBOW CVR GASK/SCREWS

Item #: 0016974

Cat #: LBNEC10

UPC: 782274519982

$ 2432.47 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Condulet LBNEC mogul pulling elbow, Rigid/IMC, Copper-free aluminum, 4"

Overview

Eaton Crouse-Hinds series Condulet LBNEC mogul pulling elbow, Rigid/IMC, Copper-free aluminum, 4"

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274519982, LBNEC10, CROLBNEC10

Specifications

Material: Die Cast Aluminum
Type: Type LB
Hub Diameter: 4 in
Material: Die Cast Aluminum
Hub Diameter: 4 in
Type: Type LB