
Condulet Solid Conduit Body Gasket, 1-1/4 IN Hub, Use With Form 7 R
Item #: 0016874
Cat #: GASK574
UPC: 782274435503
$ 16.25 EA
Company wide:
272
in stock
Documents & Guides
Condulet Solid Conduit Body Gasket, 1-1/4 IN Hub, Use With Form 7 Rigid Conduit, Neoprene, Black
Overview
Condulet Solid Conduit Body Gasket, 1-1/4 IN Hub, Use With Form 7 Rigid Conduit, Neoprene, Black
Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs. Many form types are available as components or pre-packaged in various configurations.
Also known as: 782274435503, GASK574, CROGASK574
Specifications
| Family / Style: | Form 7 |
| Material: | Neoprene |
| Hub Diameter: | 1 1/4 in |
| Family / Style: | Form 7 |
| Hub Diameter: | 1 1/4 in |
| Material: | Neoprene |