Straight Blade Plug, 15A, 125V

Item #: 0016839

Cat #: ENP5151

UPC: 782274310855

$ 408.87 EA
Company wide:
0 in stock
Documents & Guides
Straight Blade Plug, 15 Amps, 125 Volt, NEMA Rating: 5 -15R

Overview

Straight Blade Plug, 15 Amps, 125 Volt, NEMA Rating: 5 -15R
Also known as: 782274310855, ENP5151, CROENP5151

Specifications

Material: Cast Aluminum
NEMA Configuration: 5-15P
Color: Metallic
Volts AC: 120
Amps: 15
Type: Plug, Straight Blade
Material: Cast Aluminum
Color: Metallic
Amps: 15
NEMA Configuration: 5-15P
Volts AC: 120
Type: Plug, Straight Blade