2 IN NPT Male Cord/Cable Fitting

Item #: 0016792

Cat #: CGB6913

UPC: 782274140100

$ 152.19 EA
Company wide:
0 in stock
Documents & Guides
2 IN NPT Male Cord/Cable Fitting

Overview

2 IN NPT Male Cord/Cable Fitting

They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round cables, and they form a secure connection or termination for flexible cord, cable (unarmoured), or flexible conduit. These cable glands are listed for use with flexible cords, including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO.

Also known as: 782274140100, CGB6913, CROCGB6913, CGB

Specifications

Material: Steel, Aluminum
Diameter: 2 in
Material: Steel, Aluminum
Diameter: 2 in