Arktite Connector, 30A, 600VAC/250VDC, 4P3W

Item #: 0016719

Cat #: APR3465

UPC: 782274054803

$ 848.12 EA
Company wide:
0 in stock
Documents & Guides
Arktite Connector, 30A, 600VAC/250VDC, 4P3W

Overview

Arktite Connector, 30A, 600VAC/250VDC, 4P3W
Also known as: 782274054803, APR3465, CROAPR3465

Specifications

Volts DC: 250
Material: Copper
Amps: 30
Volts AC: 600
Volts DC: 250
Amps: 30
Material: Copper
Volts AC: 600