AFU/AFUX EXPF SWITCH 600 VAC REPLACEMENT

Item #: 0015375

Cat #: AFUX0333 60

UPC: 782274047164

$ 3928.28 EA
Company wide:
0 in stock
Documents & Guides
AFU/AFUX EXPLOSION PROOF SWITCH 600 VAC REPLACEMENT

Overview

AFU/AFUX EXPLOSION PROOF SWITCH 600 VAC REPLACEMENT
Also known as: 782274047164, AFUX0333 60, CROAFUX033360

Specifications

Type: Safety Switch
Type: Safety Switch