AFU/AFUX EXPF SWITCH 600 VAC REPLACEMENT

Item #: 0015372

Cat #: AFUX0333 06

UPC: 782274047232

$ 3928.28 EA
Company wide:
0 in stock
Documents & Guides
AFU/AFUX EXPLOSION PROOF SWITCH 600 VAC REPLACEMENT

Overview

AFU/AFUX EXPLOSION PROOF SWITCH 600 VAC REPLACEMENT
Also known as: 782274047232, AFUX0333 06, CROAFUX033306

Specifications

Type: Safety Switch
Type: Safety Switch