LED Power Supply, 60W, 12V DC

Item #: 0012858

Cat #: NFPSE60L12V

UPC:

Company wide:
0 in stock
Documents & Guides
LED Power Supply, 60 Watt 12V DC Voltage Dimmable UL Listed, Class 2 Power Supply

Overview

LED Power Supply, 60 Watt 12V DC Voltage Dimmable UL Listed, Class 2 Power Supply
Also known as: NFPSE60L12V, NOVNFPSE60L12V

Specifications

Type: Power Supply
Wattage: 60
Light Technology: LED
Dimmable: Yes
Type: Power Supply
Light Technology: LED
Wattage: 60
Dimmable: Yes