3000W 480V UNIT HEATER

Item #: 0007128

Cat #: EUH03B73CT

UPC: 781052230316

Company wide:
0 in stock
Dimplex Industrial Heater EUH03B73CT 3000 Watt 480V with Built-In Thermostat

Overview

Dimplex Industrial Heater EUH03B73CT 3000 Watt 480V with Built-In Thermostat
Also known as: 781052230316, EUH03B73CT, ELMEUH03B73CT

Specifications

Phase: 3
Volts AC: 480
Wattage: 3000
Phase: 3
Wattage: 3000
Volts AC: 480