Crs-h Lb28ss 3/4 Conduit Body With

Item #: 0005925

Cat #: LB28SS

UPC: 662276159976

$ 643.11 EA
Company wide:
0 in stock
3/4 Conduit Body With Cover & Gasket Stainless Steel

Overview

3/4 Conduit Body With Cover & Gasket Stainless Steel

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 662276159976, LB28SS, CROLB28SS

Specifications

Material: Stainless Steel
Type: Type LB
Hub Diameter: 3 in
Material: Stainless Steel
Hub Diameter: 3 in
Type: Type LB