E1017 M P NV DSS 350-500MCM BK

Item #: 0005032

Cat #: E1017-350

UPC: 662275132956

$ 491.21 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Cam-Lok J Series E1017 plug, Up to 545A continuous, 350-500 kcmil, Black, Double set screw, Brass contacts, Male, Rubber, Non-vulcanized, 600 Vac/dc

Overview

Eaton Crouse-Hinds series Cam-Lok J Series E1017 plug, Up to 545A continuous, 350-500 kcmil, Black, Double set screw, Brass contacts, Male, Rubber, Non-vulcanized, 600 Vac/dc

The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.

Also known as: 662275132956, E1017-350, CROE1017350

Specifications

No Specifications Available