Fuse, Class L, 200A, 600VAC, 300VDC, Time Delay, Current Limiting

Item #: 0001338

Cat #: A4BY200

UPC: 782001939007

Company wide:
0 in stock
Documents & Guides
Fuse, Class L, 200 Amp, 600 Volt AC, 300 Volt DC, Time Delay, Current Limiting

Overview

Fuse, Class L, 200 Amp, 600 Volt AC, 300 Volt DC, Time Delay, Current Limiting

Amp-Trap A4BY fuses have been the industry's favorite when it comes to protecting service entrance equipment, feeder circuits, and circuit breakers. The A4BY is a 100percent rated device and may be applied at continuous currents up to its ampere rating. A 4-second minimum time delay at 500percent rating allows the A4BY to pass normal current surges and to coordinate with ground fault relays.

Also known as: 782001939007, A4BY200, FRZA4BY200

Specifications

Interrupt Rating DC: 200
Interrupt Rating DC: 200