Conduit Body Gasket, Solid, 1", Neoprene, Mark 9

Item #: 0000601

Cat #: GASK1943

UPC: 782274439501

$ 15.79 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Gasket, Type: Solid, Mark 9, Size: 1 Inch, Material: Neoprene

Overview

Conduit Body Gasket, Type: Solid, Mark 9, Size: 1 Inch, Material: Neoprene

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274439501, GASK1943, CROGASK1943

Specifications

Material: Neoprene
Hub Diameter: 1 in
Material: Neoprene
Hub Diameter: 1 in