To Our Valued Customers: COVID-19 Update

Categories

Sort by:
Show:
7 Products
Copper Two-Hole Lug - Straight Standard Barrel - max 35KV, #14-10 Wire, 3/8" Bolt Size, 1" Hole Spacing, Tin Plated with Inspection Hole, Yellow ERG2002
Copper Compression Lug with Sight Hole, Conductor Size: 250 MCM, 1-Hole Stud, Stud Diameter: 1/2". Color-Keyed: Yellow, Die Code: 62.
Copper Compression Lug with Sight Hole, Conductor Size: 250 MCM, 1-Hole Stud, Stud Diameter: 3/8". Color-Keyed: Yellow, Die Code: 62.
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 250 kcmil, 1/2 Inch Bolt Size 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 62, Die Color Code Yellow
Copper Compression Lug, Conductor Size: 4/0 AWG, 1-Hole Stud, Standard Barrel, Stud Diameter: 1/2". Color-Keyed: Yellow, Die Code: 62.
Copper Two-Hole Lug - Straight Standard Barrel - max 35KV, 250 kcmil Wire, 3/8" Bolt Size, 1" Hole Spacing, Tin Plated with Inspection Hole, Yellow 62