To Our Valued Customers: COVID-19 Update

Categories

Sort by:
Show:
5 Products
Copper Compression Lug with Sight Hole, Conductor Size: 1/0 AWG, 1-Hole Stud, Stud Diameter: 3/8". Color-Keyed: Pink, Die Code: 42.
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 1/0 AWG, 1/2 Inch Bolt Size, Tin Plated, Die Code 42, Die Color Code Pink
Copper Compression Lug with Sight Hole, Conductor Size: 1/0 AWG, 1-Hole Stud, Stud Diameter: 1/4". Color-Keyed: Pink, Die Code: 42.
Copper Compression Lug with Sight Hole, Conductor Size: 1/0 AWG, 1-Hole Stud, Stud Diameter: 5/16". Color-Keyed: Pink, Die Code: 42.
Copper Two-Hole Lug - Straight Standard Barrel - max 35KV,1/0 AWG Wire, 3/8" Bolt Size, 1" Hole Spacing, Tin Plated with Inspection Hole, Pink 42