Categories

Sort by:
Show:
1,230 Products
Item # 0029361
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 4 AWG - 500 MCM, Type: TA, 1-Conductor, 1-Hole Mount. Bolt Size: 3/8". Suitable for use with either Copper or Aluminum Conductor.
Item # 0648345
Mfr: Lenox
Screwdriver; 9-in-1; Tip Type: #1, #2 Phillips, 3/16 In, 1/4 In Slot, 1/4in, 5/16 In, 3/8 In Hex Socket, #2, #3 Robertson
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 3/8", Expanded Insulation Diameter: 0.375", Recovered Insulation Diameter: 0.187", ...
Item # 0087178
Mfr: Ilsco
Copper Compression Lug with Sight Hole, Conductor Size: 2/0 AWG, 1-Hole Stud, Stud Diameter: 3/8". For use with Copper Conductors in Grounding & Bonding Applications.
Item # 0772486
Mfr: Ilsco
Copper Compression Lug with Sight Hole, Conductor Size: 6 AWG, 1-Hole Stud, Stud Diameter: 3/8". For use with Copper Conductors in Grounding & Bonding Applications.
Item # 0584237
Mfr: DEWALT
6 Piece Spade Bit Kit, Shank: 1/4" Ball Groove, Includes: 3/8", 1/2", 5/8", 3/4", 7/8" (22 mm) & 1"
Item # 0013175
Anti-Short Bushing, Diameter: 3/8", Material: Non-Metallic. For use with Cable Sizes: 14-4, 12-3, 6-1 & 4-1.
Item # 0454620
3/8 inch, Duplex Connector, 1/2 inch, KO, Single Screw, Material: Zinc Die Cast. For Flex/AC/MCI/MCI-A/NM Cable.
Wedge Anchor Full Thread. Anchor Hole DIA: 3/8"-16. Overall Length: 2-3/4". Thread Length: 1-1/2". Zinc Plated.
Item # 0337503
Mfr: Ilsco
Copper Compression Lug with Sight Hole, Conductor Size: 2 AWG, 1-Hole Stud, Stud Diameter: 3/8". For use with Copper Conductors in Grounding & Bonding Applications.
Item # 0495602
Mfr: DEWALT
16 Piece Pilot Point Drill Bit Kit, Includes: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 1/4", 5/16", 3/8" & 1/2".
Item # 0911973
Mfr: 3M
Ring Tongue Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 3/8, Color: Yellow. Package of 25. **Order in Multiples of 1.**
Item # 0064648
Mfr: Ilsco
Copper Compression Lug with Sight Hole, Conductor Size: 4/0 AWG, 1-Hole Stud, Stud Diameter: 3/8". For use with Copper Conductors in Grounding & Bonding Applications.
Wedge Anchor Full Thread. Anchor Hole DIA: 3/8"-16. Overall Length: 5". Thread Length: 3-1/2". Zinc Plated. Box Quantity: 50.
Sort by:
Show:

Refine By

Category

Your Selections

Clear
Go

Availability

Manufacturers

More...

Diameter

 

Type

 
More...

Material

 

Gauge

 

Color

 

Length

 

Mounting

 

Conductors

 

VoltsAC

 

Size