To Our Valued Customers: COVID-19 Update

White-Rodgers

Sort by:
Show:
167 Products
Mechanical Thermostat, Heat Only, Vertical Mount, 24V, Temperature Range: 50° to 90°F. Color: White. ***Mercury Free***
Level-Temp Controller, SPST-Normally Open, Heat/Cool, Conduit Hub or Screw Mount, Input Voltage: 240V AC, 0.2 Amp, SPST, Normally Open, Temperature Range: -20° to +140°F. For use w...
This Dual Level-Temp Silent Operator Relay is designed for controlling two separate loads with a single low voltage thermostat. It is especially suitable for use with electric heat...
Programmable Thermostat, Heat/Cool, 30V AC, Optional Battery, Horizontal Mount, Program Options: 5+1+1 Day, Temperature Range: 45°F to 90°F, Color: White.
Thermostat Guard, Dimensions: 8-1/8" x 4-5/8" x 3-5/8", Color: Clear, Material: Plastic. Compatible with: All White-Rodgers Thermostats, Includes: (1) Key for Lock .
Thermostat Guard, Dimensions: 6-3/8" x 3-1/2" x 3-1/4", Color: Clear, Material: Plastic, Includes: (1) Key for Lock.
Mechanical Thermostat, Heat/Cool, Horizontal Mount, 24V, Temperature Range: 50° to 90°F, Color: White. Includes: Mounting Plate. ***Mercury Free***
Electronic Thermostat, Vertical Mount, 1-Pole, 120/240/277 Line Voltage, 2500/5000W, Temperature Range: 40°F to 85°F, Color: White.
Wall Mount Baseboard Thermostat, 1-Pole, 22A, 120/240V, 18A, 277V, Dimensions: 4-1/2" x 2-3/4" x 1-1/4", Temperature Range: 40° to 85°F, Color: Beige.
Thermostat, Dual Level Temperature Controller, 208 VAC / 60 Hz, 0.2 Amp Per Switch, A.C. Resistive: 22 Amp, 5200 Watt, 208 Volt.
$113.92 EA
Usually ships in 2-4 days
Co Wide: 2
in Cart
WHI 24A34-6
Mechanical Thermostat, Universal Replacement, Heating / Cooling, Vertical Mount, Temperature Range: 50° to 90°F, Color: White, Includes: Mounting Plate. ****Mercury Free***
Automatic Change-Over Switch, Change from Thermostat to Operate Zone Valve, For Use with 1/2" Tubing with Conduit Connector
WHI1E78140