To Our Valued Customers: COVID-19 Update

Platinum Tools

Sort by:
Show:
951 Products
Electricians' D-Snips Scissors, Cutting Capacity: 16 AWG Solid, 12 AWG Stranded, Strip Capacity: 19, 23 AWG
UTP Cat5e/6 Cable Jacket Stripper. Accepts cable diameters from 0.18" to 0.25".
Telcom Splicing Connectors UY-Gel Filled, 22-26 AWG, 2 or 3 Wires of the Same or Different Gauges, Max. insulation O.D., 0.060, Clam Shell, Package of 25
Shielded Modular Plug, Internal Ground, EZRJ-45, 8P8C, Solid or Stranded Cable, Cat 5e/6, 24-23 AWG, Includes: (10) Plugs Per Bag Package. 1 = 10
Shielded Modular Plug, Internal Ground, EZRJ-45, 8P8C, Solid or Stranded Cable, Cat 5e/6, 24-23 AWG, Includes: (50) Plugs Per Bag Package. 1 = 50
Flex CAT6A Modular Plug, RJ-45, 8P8C, Cat 6A, Shielded, Solid and Stranded Cable. Tool-less termination. Flexible design can flex 90° down, 45° up.
Keystone Cat6A, RJ45, 8-position, 8-Wire, Tool-less, UTP Jack, Color: White
Modular Plug, EZ-RJ45, 8P8C, Cat 5E, Unshielded, Stranded/Solid Cable, Unshielded, Cat 5e, 24 AWG, Includes: (100) Plugs Per Jar.
EZ-RJ45® Die ONLY For EXO Crimper 100061C, Crimps EZ-RJ45 Modular Plugs
Crimps 360° on the external ground tab of shielded RJ45 connectors.
PoE Detector. Detects PoE end/mid-Span voltages on Network Cables. 802.3af or 802.3at compatible.
Communications Connector, Gel-Filled Polypropylene, Wire Range: 26 - 19 AWG, Maximum Insulation: .082". For Use with Cat. 5 Cable, pack of 100