Pepperl Fuchs

Sort by:
Show:
5 Products
Item#: 773686
10-30V DC Operating Voltage. Sensing Range: 15-120 mm. Unusable Range: 0-15 mm. Diameter: 12 mm. Single Switch Point Output. Output: 1 PNP. Nickel-Plated Brass Housing, IP67. Used to detect Metallic and Non-metallic objects as well as fluids (Liquid Levels).
Item#: 461977
90-140V AC Operating Voltage. Sensing Range: 70-500 mm. Unusable Range: 0-70 mm. Diameter: 30 mm. AC Switch Point Output. Fingertip Range Adjustability. 330 degree visibility of LEDs. 5-Pin Mini-Connector. Output: 1 NO. Nickel-Plated Brass Housing, IP65. Used to detect Metallic and Non-metallic objects as well as fluids (Liquid Levels).
Item#: 712115
10-30V DC Operating Voltage. Sensing Range: 50-500 mm Unusable Range: 0-50 mm. Diameter: 18 mm. Single Switch Point Output. (5) different output functions. Output: PNP, 1NO or NC. 5-Pin M12 Connector. Nickel-Plated Brass Housing, IP65. Used to detect Metallic and Non-metallic objects as well as fluids (Liquid Levels).
Item#: 545911
90-140V AC Operating Voltage. Sensing Range: 200-2000 mm. Unusable Range: 0- 200 mm. Diameter: 30 mm.Output Thyristor , 1 NO. Fingertip Range Adjustability. 330 degree visibility of LEDs. 5-Pin Mini-Connector. Nickel-Plated Brass Housing, IP65. Used to detect Metallic and Non-metallic objects as well as fluids (Liquid Levels).
Item#: 522197
10-30V DC Operating Voltage. Sensing Range: 30-500 mm. Unusable Range: 0-30 mm. Diameter: 30 mm. Single Switch Point Output. Pushbutton Programable via UB-PROG2. Output: 1 NO, 1NC or PNP. External Sensor Multiplex/Synchronization Input. Nickel-Plated Brass Housing, IP65. Used to detect Metallic and Non-metallic objects as well as fluids (Liquid Levels).
Sort by:
Show:

Refine By

Go

Availability

Type

 

VoltsDC

 

Diameter

 

IP/NEMA Rating

 

Info & Services

Catalogs