Intellinet Network Solutions

Sort by:
Show:
9 Products
PoE Power Injector 1 Port, 48 V DC, IEEE 802.3af Compliant. Distance support: up to 100 m (328 ft.) Power output of up to 15.4 Watts
PoE-Powered 5-Port (4 x PSE PoE Ports, 1 x PD PoE Port) Gigabit Switch with PoE Passthrough, 68 Watt Power Budget with AC/26 Watt Power Budget with PD Port, Desktop. IEEE 802.3at/a...
Gigabit High Power PoE+ Power Injector 1 x 30 W, IEEE 802.3at/af Compliant. Power consumption: 42 watts (maximum)
Gigabit Desktop & Rackmount PoE+ Web-Managed Switch with 2 SFP Ports, 8-Port, 10/100/1000 Base TX (Copper). 8 x PoE+ ports, IEEE 802.3af/at Power-over-Ethernet (PoE+/PoE), 2 x SFP,...
Gigabit Desktop/Rackmount 24-Port Gigabit Ethernet PoE+ Web-Managed Switch with 2 SFP Ports, 10/100/1000 Base TX (Copper).24 x PoE ports, IEEE 802.3at/af Power over Ethernet (PoE+/...
Gigabit High Power PoE+ Extender Repeater 1 x 30 W,IEEE 802.3at/af Power over Ethernet (PoE+/PoE), metal. Extends an existing PoE connection beyond the 100m (328-ft.) limit Max PD...
Gigabit Desktop, Rackmount PoE+ Switch, 16-Port, 10/100/1000 Base TX (Copper). 16 x PoE ports, IEEE 802.3at/af Power-over-Ethernet (PoE+/PoE), Endspan, Rackmount
Gigabit Desktop/Rackmount PoE+ Switch with 10 GbE Uplink 2 SFP+ Ports, 24-Port, 10/100/1000 Base TX (Copper). 24 x PoE ports, IEEE 802.3at Power over Ethernet (PoE+), 2 x 10 GbE SF...
Gigabit Desktop PoE+ Web-Managed Switch with 2 SFP Ports, 8-Port, 10/100/1000 Base TX (Copper). 8 x PoE ports, IEEE 802.3at/af Power-over-Ethernet (PoE+/PoE), 2 x SFP, Endspan, Des...