Hastings

Sort by:
Show:
8 Products
Item#: 138264
Mfg: Hastings
C-Head Ground Clamp, Serrated Jaw, Max Line Range: 1.50" Cable Or Bus #6 Solid, Max Cable Size: 4/0, Max Fault Current Rating: 43Ka@15 Cycles/30Ka@30 Cycles, Threaded.
Item#: 859838
Mfg: Hastings
C-Head Ground Clamp, Serrated Jaw, Max Cable Size: 4/0, Max Fault Current Rating: 43Ka@15 Cycles/30Ka@30 Cycles, Bolted.
Item#: 894195
Mfg: Hastings
Wire Ferrules. Non-Insulated. Threaded. Wire Size: 4/0 AWG. Material: Tin Plated Copper.
Item#: 138301
Mfg: Hastings
Medium Range Jumper Clamp, Main Line Range: 556-5 MCM / 477 ACSR (Maximum), 6 Sol / .162 Diameter (Minimum), Jumper Cable Range: 4/0 AWG (Maximum), 2 AWG (Minimum), Weight: 1.6 lbs.
Item#: 138306
Mfg: Hastings
Large Range Jumper Clamp, Main Line Range: 954 ACSR (Maximum), 6 Sol / .162 Diameter (Minimum), Jumper Cable Range: 4/0 AWG @ 15 kV, 2/0 AWG @ 25 kV, 1/0 @ 35 kV (Maximum), 2 AWG @ 15 kV (Minimum), Weight: 2.7 lbs.
Item#: 138341
Mfg: Hastings
Wire Ferrules. Non-Insulated. Threaded-Unshrouded. Wire Size: 4/0 AWG. Material: Tin Plated Copper.
Item#: 612707
Mfg: Hastings
C-Head Ground Clamp, Serrated Jaw, Max Line Range: 1.033 Mcm Acsr - #6 Solid, Max Cable Size: 4/0, Max Fault Current Rating: 43Ka@15 Cycles/30Ka@30 Cycles, Threaded.
Item#: 894194
Mfg: Hastings
Wire Ferrules. Non-Insulated. Compression-Bolted. Wire Size: 4/0 AWG. Material: Tin Plated Copper.