Hastings

Sort by:
Show:
8 Products
Item # 0859838
C-Head Ground Clamp, Serrated Jaw, Max Cable Size: 4/0, Max Fault Current Rating: 43Ka@15 Cycles/30Ka@30 Cycles, Bolted.
Item # 0894195
Wire Ferrules. Non-Insulated. Threaded. Wire Size: 4/0 AWG. Material: Tin Plated Copper.
Item # 0138264
C-Head Ground Clamp, Serrated Jaw, Max Line Range: 1.50" Cable Or Bus #6 Solid, Max Cable Size: 4/0, Max Fault Current Rating: 43Ka@15 Cycles/30Ka@30 Cycles, Threaded.
Item # 0138301
Medium Range Jumper Clamp, Main Line Range: 556-5 MCM / 477 ACSR (Maximum), 6 Sol / .162 Diameter (Minimum), Jumper Cable Range: 4/0 AWG (Maximum), 2 AWG (Minimum), Weight: 1.6 lbs...
Call for Price
Call for Availability
Co Wide: 0
in Cart
Item # 0138306
Large Range Jumper Clamp, Main Line Range: 954 ACSR (Maximum), 6 Sol / .162 Diameter (Minimum), Jumper Cable Range: 4/0 AWG @ 15 kV, 2/0 AWG @ 25 kV, 1/0 @ 35 kV (Maximum), 2 AWG ...
Item # 0138341
Wire Ferrules. Non-Insulated. Threaded-Unshrouded. Wire Size: 4/0 AWG. Material: Tin Plated Copper.
Item # 0894194
Wire Ferrules. Non-Insulated. Compression-Bolted. Wire Size: 4/0 AWG. Material: Tin Plated Copper.
Item # 0612707
C-Head Ground Clamp, Serrated Jaw, Max Line Range: 1.033 Mcm Acsr - #6 Solid, Max Cable Size: 4/0, Max Fault Current Rating: 43Ka@15 Cycles/30Ka@30 Cycles, Threaded.