ABB

Sort by:
Show:
129 Products
Press-On Lug, Copper, Type C-Tap, Run Conductor Diameter Range: .11/16", Run Conductor Range: 8 Solid - 4 Stranded, Tap Conductor Range: 8 Solid - 12 Stranded. Tap Conductor Diamet...
Bare Ground Clamp, Direct Burial, Clamp Material: Copper, Screw Material: Bronze, Wire Range: 8 AWG - 4 AWG, Pipe Size: 1/2" - 1", Rebar Size: 4-10. ***For use with K&L Grade Coppe...
Copper Compression Lug with Sight Hole, Conductor Size: 6 AWG, 1-Hole Stud, Stud Diameter: 1/4". Color-Keyed: Blue, Die Code: 24.
Splice Insulator, Motor Stub, 600V, 90° C, Conductor Size: 2 AWG - 12 AWG.
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 8 AWG - 6 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.16" - 0.51", Relaxed Tube Length: 6"...
Copper Compression Lug, Conductor Size: 6 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/4". Color-Keyed: Blue, Die Code: 24.
$4.57 EA
Usually ships in 2-4 days
Co Wide: 49
in Cart
Copper Compression Sleeve, Short Barrel, Wire Size: 6 AWG. Wire Diameter: .30". Suitable for Grounding, Bonding and Direct Burial Applications.
Copper Compression Lug with Sight Hole, Conductor Size: 6 AWG, 1-Hole Stud, Stud Diameter: 5/16". Color-Keyed: Blue, Die Code: 24.
Compression Buttsplice, Copper, Tin Plated, 6 AWG, Coded Blue, Long Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Alu...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 6 AWG - 2 AWG, Insulation Diameter Range: 0.09" - 0.24", Relaxed Tube Length: 48". Provides: Abrasi...
Copper Compression Lug with Sight Hole, Conductor Size: 6 AWG, 1-Hole Stud, Stud Diameter: 3/8". Color-Keyed: Blue, Die Code: 24.
Copper Compression Lug with Sight Hole, Conductor Size: 6 AWG, 1-Hole Stud, Stud Diameter: #10. Color-Keyed: Blue, Die Code: 24.
Sort by:
Show:

Refine By

Category

Your Selections

Clear
Go

Availability

Manufacturers

Gauge

 

Type

 

Material

 

Diameter

 

Color

 

Conductors

 

Length

 

Mounting

 

VoltsAC

 

Size

 

Info & Services

Catalogs