To Our Valued Customers: COVID-19 Update

Thomas & Betts Industrial

Sort by:
Show:
140 Products
Copper Two-Way Splice, Long Barrel, Max 35kV, Wire Size #4 AWG, Length 1.75 Inches, Diameter 0.39 Inches, Tin Plated, Die Code 29, Die Color Code Gray
Compression Buttsplice, Copper, Tin Plated, 8 AWG, Standard Barrel, Coded Red, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV
Compression Buttsplice, Copper, Tin Plated, 2 AWG, Coded Brown, Long Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Al...
Copper Two-Way Splice, Long Barrel, Max 35kV, Wire Size #6 AWG, Length 1.75 Inches, Diameter 0.31 Inches, Tin Plated, Die Code 24, Die Color Code Blue
Two-Way Aluminum Splice Connector, Wire Size 2 Str/3 Str, Die Code 42, Die Color Code Pink