To Our Valued Customers: COVID-19 Update

Green

Sort by:
Show:
8 Products
Item#: 726053
STFV Plus Series Actibe Tracking with Surge Protection, Amps:15.0, Min Wire Size: 14 AWG, Single Phase, 120 Vac, Screw Size: #8, Fuse/Circuit Breaker Ampacity: Suggested - 15 A, Maximum 18.75 A
Item#: 746294
Mfg: ABB
Abb; Component Drive; Wattage: 0.37 Kw; Voltage Rating: 1-phase Supply Voltage:200 - 240 Vac; 3-phase Output Voltage: 200 - 240 Vac; Frequency Rating: 48 - 63hz; Environmental Conditions: Ambient Temperature: -4 Deg F (-20 Deg C) To 104 Deg F (40 Deg C) No Frost Allowed 122 Deg F (50 Deg C) With Derating To 85 Pct Nominal Output Current; Altitude: 0 To 3280 Ft (1000 M) With Derating Of 1 Pct Per320 Ft (100 M) Over 3280 Ft (1000 M) To 6560 Ft (2000 M); Relative Humidity: Less Than 95 Pct (without Condensation); Protection Class: Ip20, Protected Chassis;contamination Levels: No Conductive Dust Allowed, Corrosive Liquids Or Gasses (iec60721-3-3) Chemical Gases: Class 3c2 Solid Particles: Class 3s2; Sinusoidal Vibration: Frequency Range: 5 - 150 Hz Constant Peak Acceleration: 1g Ista 2a; Size: 6.700 In Height With Mounting Clip X 5.700 In Height Without Mounting Clip X1.770 In Width X 5 In Depth; Base Drive Frame: A; Weight: 1.500 Lb; Maximum Current: 3.3 Amp
Item#: 924798
SOLA STFV050-10N LINE FILTER
Item#: 799189
Tvss 480v 3ph Delta Hard Wired
Item#: 696171
Sola Stv100k-10y 208y/120v - 3 Phasewye 4-wire + Ground
Item#: 644996
Surge Protection Device Panel Mount, Input Voltage 230/400, Three Phase Wye 4 Wire Plus Ground
Item#: 687482
Surge Protection Device Panel Mount, Input Voltage 120/240, Single Phase 3 Wire + Ground
Item#: 727086
Tvss 120v L/n/g Hard Wired