To Our Valued Customers: COVID-19 Update

Green

Sort by:
Show:
5 Products
Made in USA
Item#: 923620
Mfg: Eaton
S811 Series Communicating Softstarter. Control Voltage: 24V DC. Load Voltage: 200 - 575V AC, 105 Amp, Non-Combination, 110 mm Frame Size. 15-Second Ramp, 4 Starts per Hour, 300% Current Limit @ 40 Degrees Celcius. Hp Ratings: 25 @ 200V, 30 @ 230V, 60 @ 460V. Includes: Internal Solid-State Overload Protection, Run Bypass Mode and Lugs. ***Must use C-H Power Supply***
Item#: 172286
Mfg: ABB
3-Phase 208-240V AC Supply Voltage, Normal Duty: 50 HP 138A, Heavy Duty: 40 HP 105A, NEMA 12 / IP55, Wall Mount Drive, Frame Size: R6. H1: 28.6" H2: 22.4" W: 9.92" D: 14.09" Weight: 99.2Lbs, Cabinet Spacing Requirement (7.87 in. Above / 11.81 in. Below), Deratings Required Elevation > 3300ft - Temperature > 104F, Cooling Requirement (256 CFM/ 940W), ** NOT TO BE USED AS A 3-PHASE POWER SUPPLY ** , **Recommend High Speed Fuses Class T Size 200A ** , ** Extended Warranty Available w/ Authorized Startup **
Made in USA
Item#: 611914
Mfg: Eaton
******Non-stock: new model use: (#923620). S811 Series Communicating Softstarter. Control Voltage: 24V DC. Load Voltage: 200 - 575V AC, 105 Amp, Non-Combination, 110 mm Frame Size. 15-Second Ramp, 4 Starts per Hour, 300% Current Limit @ 40 Degrees Celcius. Hp Ratings: 25 @ 200V, 30 @ 230V, 60 @ 460V. Includes: Internal Solid-State Overload Protection, Run Bypass Mode and Lugs. ***Must use C-H Power Supply***
Item#: 168099
Mfg: ABB
3-Phase 208-240V AC Supply Voltage, Normal Duty: 50 HP 138A, Heavy Duty: 40 HP 105A, NEMA 1 / IP21, Wall Mount Drive, Frame Size: R6. H1: 28.6" H2: 22.4" W: 9.92" D: 14.09" Weight: 99.2Lbs, Cabinet Spacing Requirement (7.87 in. Above / 11.81 in. Below), Deratings Required Elevation > 3300ft - Temperature > 104F, Cooling Requirement (256 CFM/ 940W), ** NOT TO BE USED AS A 3-PHASE POWER SUPPLY ** , **Recommend High Speed Fuses Class T Size 200A ** , ** Extended Warranty Available w/ Authorized Startup **
Item#: 366949
Mfg: ABB
ABB PSTX6069070 SOFTSTARTER