To Our Valued Customers: COVID-19 Update

Ecobee Green

Sort by:
Show:
3 Products
Item#: 230533
Mfg: Ecobee
The Ecobee3 Lite Pro Allows Customers to Easily Control Temperature and Settings from Anywhere. Compatible with Android and iOS Devices, Apple HomeKit, Amazon Echo, and More. Compatible with Conventional Gas, Oil, Electric (2H/2C), Boiler (2-Stage-Heating), Air-Cooled & Geo-Thermal Heat Pumps (2 Stage Heat Pump + 2 Stage Auxiliary Heat/2 Cool) (4H/2C), Duel-Fuel Support. 3.5” Full-Color LCD Touch Screen. 3-Year Standard Warranty Plus 2 Years for Pro Purchase and Install.
Item#: 225602
Mfg: Ecobee
The EMS Si is an Energy Management Solution to Monitor and Control a Commercial Building’s HVAC System and Ancillary Controls. Enables Management of an Unlimited Number of Thermostats from a Single Web Portal or Smartphone App. Compatible with Conventional (2H/2C), Heat Pump (3H/2C) Including 1-Stage Auxiliary Heat, Gas/Oil/Electric, and Dual Fuel Systems. 2.5” Full-Color LCD. 3 Year Warranty.
Item#: 225604
Mfg: Ecobee
2 remote sensors with stands. The sensors measure temperature and occupancy allowing the ecobee3 thermostat to balance the temperature in your home so that it is comfortable in the rooms that are occupied and not just the hallway. Up to 32 remote sensors can be paired with the ecobee3. Sensors can also be paired with the ecobee4.