To Our Valued Customers: COVID-19 Update

Bodine Green

Sort by:
Show:
14 Products
Item#: 98090
Mfg: Bodine
LED Emergency Driver - Input Voltage: 120-277V AC. Operates an LED Load of up to 10W at nominal battery voltage for a minimum of 90 minutes. UL RECOGNIZED Factory Installation * (Indoor and Damp) Output Class 2 Compliant **BSL310 is field installable when used with the Philips EvoKit LED Retrofit Luminaire and installed by Licensed Electrician** See pg. 6 of Wiring Diagram .pdf **
Item#: 157737
Mfg: Bodine
LED Emergency Driver - Input Voltage: 120-277V AC. MEtal Case with Conduit. Operates an LED Load of up to 10W at nominal battery voltage for a minimum of 90 minutes. UL RECOGNIZED Factory Installation * (Indoor and Damp) Output Class 2 Compliant **BSL310 is field installable when used with the Philips EvoKit LED Retrofit Luminaire and installed by Licensed Electrician** See pg. 6 of Wiring Diagram .pdf **
Item#: 188302
Mfg: Bodine
Emergency LED Driver, Cold-Pak for Extreme Temps: Temperature Rating (Ambiant) -20°C to +60°C (-4°F to 140°F); Input Voltage: 120-277 VAC, 50/60Hz., Output Voltage: 28.0 to 33.0 VDC. Operates an LED Load of Up to 23.1W, 700mA at Nominal Battery Voltage for a Minimum of 90 Minutes. UL Recognized Factory Installation (Indoor and Damp locations including Sealed and Gasketed fixtures)
Item#: 222770
Mfg: Bodine
Emergency LED Driver Listed for Field Installation, Universal Input Voltage 120-277 Volt AC, 20 Watts Output Power
Item#: 75861
Mfg: Bodine
LED Emergency Driver - Input Voltage: 120-277V AC. Operates an LED Load of up to 7.5W (30- 130VDC) for a minimum of 90 minutes. Listed to UL924 and tested to CSA 22.2, No. 141 Field or factory installation (Indoor/Damp).
Item#: 150925
Mfg: Bodine
Emergency LED DriverBODINE BSL310LP FIELD INSTALLED EMB *** Discontinued ***
Item#: 176859
Mfg: Bodine
LED Emergency Driver - Input Voltage: 120-277V AC. Operates an LED Load of Up to 23.1 W at Nominal Battery Voltage for a Minimum of 90 Minutes. UL Recognized Factory Installation (Indoor and Damp) Output Class 2 Compliant. ### FOR REPLACEMENT USE ONLY ###
Item#: 221057
Mfg: Bodine
10 Watt Emergency Driver for Linear LED Strips, 120-277 Volt, 90 Minute Illumination Time
Item#: 1280954
Mfg: Bodine
Low-Profile LED Emergency Driver - Input Voltage: 120-277V AC. Operates an LED load of up to 10W at nominal battery voltage for a minimum of 90 minutes. Automatic adjustment for LED load configurations within the voltage range of 15 - 52V. UL Listed for factory or field installation. Class 2 Output. (galvanized metal case)
Item#: 1994182
Mfg: Bodine
LED 15W Phase-Cut Dimmable Inverter w/Emergency B/U: Metal housing with no conduit; 120 through 277v, Max output: 12.5va into load, 15.34" L x 2.25" W x 1.16" H, 12NC 913702489401 / PEL00032P. Compatible with dimmable Type -B TLED Lamps (up to 15w). • With the phase-cut dimming capability, it allows a lighting load with up to a 15W maximum input power to be dimmed to a 12.5VA maximum emergency output power. Bodine PTB015B2UK45L1PDI1.
Item#: 198053
Mfg: Bodine
BOD BSL20 HV Emergency LED Driver, 0.16A-0.10A, 125V-200V
Item#: 1322111
Mfg: Bodine
Emergency LED Driver, Class 2, Listed for field or factory installation, Extreme Cold Environments, 14.0 Watts initial output power, Listed for field or factory installation - UL 924 Emergency Lighting Compliant. Compatible with AC drivers and LED loads rated for Class 2.
Item#: 103771
Mfg: Bodine
LED Emergency Driver. Input Voltage: 120 Volts AC, 60Hz. Output Voltage: 120 VAC, 60Hz. Maximum Load Power (including AC ballast/driver): 100 Watts. SINE WAVE Emergency Lighting inverter with Dimming Capabilities
Item#: 1994183
Mfg: Bodine
LED 15W Phase-Cut Dimmable Inverter w/Emergency B/U: Metal housing with Conduit; 120 through 277v, Max output: 12.5va into load, 15.34" L x 2.25" W x 1.16" H, 12NC 913702489501 / PEL00033P. Compatible with dimmable Type -B TLED Lamps (up to 15w). • With the phase-cut dimming capability, it allows a lighting load with up to a 15W maximum input power to be dimmed to a 12.5VA maximum emergency output power. Bodine PTB015B2UK45C1PDI1.