To Our Valued Customers: COVID-19 Update

sola/hevi-duty

Sort by:
Show:
2 Products
Item#: 750522
Mfg: Ilsco
Compression Lug, Clear Choice, Light Duty, 1 Hole, Wire Size: 4/0 STR., Bolt Size: 1/2, Color Code: Purple, Tang Width: .985
Item#: 846950
Mfg: Ilsco
Ilsco; Clearchoice; 1 Hole, Light Duty: Ccl; Material:cu; Voltage Rating:600 V;application:terminating Connector; Bolt Size:5/16 In; Number Of Mounting Holes:1; Standard:csa File Number: Lr-29601; Ul File Number: E6207; Ul Specifications:ul 486a-b; Conductor Range:conductor Size: 8 Awg; Temperature Rating:90 Deg C; Color Code: Red; Alternate Conductor Size: Alternate: 8 Flex; Tang Thickness: 0.0590 In; Plating: Tin; Tang Width: 0.5980 In; Width: 0.5980 In; Tang Length: 0.7240 In; Length: 1.2760 In; Overall Length: 1.2760 In; Outside Diameter: 0.2560 In; Inside Diameter: 0.1850 In
Sort by:
Show:

Refine By

Go

Availability

Manufacturers

Material

 

Info & Services

Catalogs