To Our Valued Customers: COVID-19 Update

sola/hevi-duty

Sort by:
Show:
54 Products
10 Amp, Power Supply. SDN-C Series. 1-Phase. Rated Input Voltage: 85 - 264V AC & 90 - 375V DC. Rated Output Voltage: 23.5 - 28.5V DC. Rated Output Current: 10 Amps. H x W x D: 4.88...
10 Amp, Uninterruptible Power Supply, SDU Series, DIN Mount, Input Voltage: 24V DC, IP20 Hardwired 24 - 16 AWG, Back/Run Time: 14 min. Full-Load. HxWxD: 4.88" x 3.02" x 4.55". ***B...
10 Amp, Power Supply. SDN Series. 3-Phase. Rated Input Voltage: 340 - 576V AC & 450 - 820V DC. Rated Output Voltage: 24V DC (22.5 - 28.5V DC). Rated Output Current: 10 Amps (240 Wa...
Heavy Duty Switch Terminal Block with Blade. Screw Clamp. Type: M 4/8.SNB. Color: Gray/Orange. 300V/10A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Item # 0012489
Mfr: Eaton
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-Illuminated, Flush, Red, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Item # 0012498
Mfr: Eaton
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Extended, Green, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Item # 0011447
Mfr: Eaton
Limit Switch Body, Single Pole, Full Size, Heavy Duty (E50), Contacts: 1 N.O. & 1 N.C. Indicating Light: None. Plugs into Receptacle.
Item # 0011451
Mfr: Eaton
Limit Switch Body, Double Pole, Full Size, Heavy Duty (E50), Contacts: 2 N.O. & 2 N.C. Indicating Light: None. Plugs into Receptacle.
Item # 0011456
Mfr: Eaton
Limit Switch Body, Single Pole, Full Size, Heavy Duty (E50), Neutral Position, 15 Degree Travel. Plugs into Receptacle.
Item # 0239377
Explosionproof Momentary, Contact Pushbutton. 10 Amp 600V AC. Heavy Duty 1/2” thread size. Furnished with 1/2” to 3/4” enlarger, Weather Boot, Guard, Start, Stop and Blank Nameplat...
Assembled, 30.5 mm, Heavy-Duty, Push-Pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 mm, Non-illuminated, 600V Rated, 1 NO & 1 NC...
30.5 mm, Heavy-Duty, Assembled Selector Switch, Knob Type, Non-Illuminated, 2-Position, 60° Throw, Operating Mode: Maintained, Maintained, 600V Rated, 1 NO & 1 NC Contacts. NEMA Ra...
30.5 mm, Heavy-Duty, Assembled Selector Switch, Knob Type, Non-Illuminated, 3-Position, 60° Throw, Operating Mode: Maintained, Maintained, Maintained, 600V Rated, 1 NO & 1 NC Serie...
Assembled, 30.5 mm, Heavy-Duty, Push-Pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 mm, Non-illuminated, 600V Rated, 1 NO & 1 NC...
$145.00 EA
Usually ships in 2-4 days
Co Wide: 50
in Cart
Heavy Duty Switch Terminal Block with Blade & Test. Screw Clamp. Type: M 4/6.8.NBT. Color: Gray/Orange. 300V/10A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 ...
$4.66 EA
Usually ships in 2-4 days
Co Wide: 145
in Cart
Sort by:
Show:

Refine By

Category

Go

Availability

Manufacturers

Type

 

IP/NEMA Rating

 

Amps

 

VoltsAC

 

Color

 

Control Volts AC

Family/Series

Mounting

 

Control Volts DC

Poles

 

Info & Services

Catalogs