Milwaukee Viking Staple IN-3000P5

Sort by:
Show:
13 Products
Milwaukee; Arbor; Quick Change; Arbor Size: 1-1/4 In And Larger; Shank Diameter:7/16 In; Material: Hardened Carbon Steel And Alloy Steel ***Arbor Only***
Impact Adapter, Hex Shockwave, Adapter Type: 1/4" Hex to 3/8" Socket, ***Adapter Only***
Impact Adapter, Hex Shockwave, Adapter Type: 1/4" Hex to 1/2" Socket ***Adapter Only***
Quick Change Arbor, Chuck Size: 3/8", Compatible Hole Saws: 1-1/4" and Larger ***Arbor Only***
Small Arbor, Hex Shank Size: 3/8", Compatible Hole Saws: 9/16" - 1-3/16" ***Arbor Only***
Hole Saw Arbor, Round Shank, Arbor Size: Up to 1-3/16 inch, Shank Diameter: 1/4 inch, Material: Hardened Steel ***Arbor Only***
Allows Use Of A Taper Bits In Spline Drive Rotary Hammers, Drift Pin Included
MIL 48-66-6503 SPLINE TO B TA