New Products

Sort by:
Show:
4 Products
New Item
Item#: 1440283
Mfg: Klein
Electronics Pocket Screwdriver 4-In-1
New Item
Item#: 1588448
Mfg: Klein
Portable Power Station, 546 Wh Ktb5 Large 546 Watt Hour Portable Power Station Is A Versatile, High Capacity Power Bank (24.8Ah / 22.02V) Clean, Silent Pure Sine-Wave Power For Electronics High-Energy Density Lithium-Ion Battery Four Usb Ports With A Total Output Of 30W; Includes 2X Usb-A Ports (5V 2.4A), And 2X Usb-C Ports (5V 3.0A) Two Ac Outlets, 120V Each, 300W Continuous And 600W Peak Output Digital Display With Real-Time Telemetry Comfort Carry Handle That Collapses To Allow For Stacking Ac Input, Charger Included, 25.2V Dc / 3.5A
New Item
Item#: 913788
Mfg: Multiple
Electronic Wire, 18 AWG, 2-Conductor, CMR/CL3R, Riser, Non-Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.161", Color: Gray. Length: 1000 ft.
New Item
Item#: 1448558
Mfg: Milwaukee
Our M18™ FORCE LOGIC™ 750 MCM Dieless Crimper is the Simplest Way to Crimp. This dieless crimper utilizes an industry-first technology called Auto Distance Control, allowing you to produce cULus Classified connections under UL 486A-B for #6 - 750 MCM Cu and Dual Rated connectors for seven major manufacturers (Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts). Auto Distance Control enables the battery-powered crimper to sense the instant it contacts the connector, allowing you to apply optimal compression with a single crimp across the entire capacity range. Controlling compression by distance also provides uniform crimp appearance across all sizes for easy installation in tight panels. This is the lightest crimper in its capacity range with an in-line design and a 180° rotating head delivering you with the easiest alignment. The fully enclosed high-speed hydraulic pump provides you with the fastest dieless connections while delivering up to 90 crimps per charge on a CP2.0 battery. With our ONE-KEY™ Technology, MILWAUKEE® Crimpers allow you to store real-time crimp data, generate professional reports, view historical tool performance data and sync it all wirelessly to the cloud for easy access. The cordless crimper features a POWERSTATE™ Brushless Motor, REDLINK™ Electronics, and REDLITHIUM™ Batteries, providing you with Unmatched Reliability in the toughest conditions. In addition to the crimper, this kit includes two M18™ REDLITHIUM™ CP2.0 Batteries, an M18™ & M12™ Multi-Voltage Charger, and a carrying case.