Thomas & Betts Thomas Lighting SL8400

Sort by:
Show:
8 Products
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 6 AWG - 2 AWG, Insulation Diameter Range: 0.09" - 0.24", Relaxed Tube Length: 48". Provides: Abrasi...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 8 AWG - 6 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.16" - 0.51", Relaxed Tube Length: 48...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 1 AWG - 1/0 AWG, Insulation Diameter Range: 0.12" - 0.35", Relaxed Tube Length: 48". Provides: Abra...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 14 AWG - 10 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.12" - 0.35", Relaxed Tube Length: ...
Heavy-Wall Heat-Shrinkable Tubing for Cable Range 750 - 1250 MCM, Expanded Dia. 3.54, Length 48 in., rated for 600V, 90 degrees continuous use, Material: Cross-linked polyolefin wi...
Heat Shrink, Heavy-Wall, 250 - 500 MCM, 48 Inch, Black, 2 Inch Minimum Expanded I.D., .63 Inch Maximum Recovered I.D., .16 Inch Nominal Recovered Wall
Call for Price
Call for Availability
Co Wide: 0
in Cart
Heat Shrink, 0.500 Inch, 2 - 12 AWG, Thin Wall, 48 Inch Piece, Black, 600 Volt, Color: Black, Shrink Ratio: 3:1, Size: 0.500 Inch, Expanded Insulation Diameter: 0.500 Inch, Recover...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 2/0 AWG - 350 MCM, Insulation Diameter Range: 0.47" - 1.5", Relaxed Tube Length: 48". Provides: Abr...