Thomas & Betts Thomas Lighting SL8400

Sort by:
Show:
45 Products
Water Pipe Ground Clamp, Steel/Bronze, 1-1/4 Inch to 2 Inch, 4 to 4/0 AWG.
$67.98 EA
Usually ships in 2-4 days
Co Wide: 3
in Cart
Water Pipe Ground Clamp, Steel/Bronze, 1/2 Inch to 1 Inch, 4 to 4/0 AWG.
$41.85 EA
Usually ships in 2-4 days
Co Wide: 28
in Cart
Water Pipe Ground Clamp, Steel/Bronze, 2-1/2 Inch to 3 -1/2 Inch, 4 to 4/0 AWG.
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 6 AWG - 2 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.75" - 0.24", Relaxed Tube Length: 6"....
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 6 AWG - 2 AWG, Insulation Diameter Range: 0.09" - 0.24", Relaxed Tube Length: 48". Provides: Abrasi...
Splice Insulator, Motor Stub, 600V, 90° C, Conductor Size: 2 AWG - 12 AWG.
Water Pipe Ground Clamp, Steel/Bronze, 10", 4 to 4/0 AWG.
Aluminum Service Wedge Clamp and Slider, Aluminum Range: 6 to 1 AWG; ACSR Range: 2 to 6 AWG; AAAC Range: 2 to 6 AWG, Diameter: 2-3/8 Inch, Length: 12 Inch, Tensile Value: 1200 Poun...
Water Pipe Ground Clamp, Bronze, 8 Inch, 4 to 4/0 AWG
Water Pipe Ground Clamp, Steel/Bronze, 4 Inch to 5 Inch, 4 to 4/0 AWG.
U-Bolt Ground Clamp, Clamp Material: Copper, Screw Material: Steel, Wire Range: 4 AWG - 2/0 AWG, Rod Size: 5/8" or 3/4", Pipe Size: 3/8".
Bare Ground Clamp with Hub, Hub Size: 1", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 3/0 AWG (Stranded), Pipe Size: 1".
Butt Connector, Non-Insulated, 4 - 3 AWG, Pack of 15
Sort by:
Show:

Refine By

Category

Go

Availability

Manufacturers

Info & Services

Catalogs