Thomas & Betts Thomas Lighting SL8400

Sort by:
Show:
5 Products
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 1 AWG - 3/0 AWG, Insulation Diameter Range: 0.12 to 0.35 Inch, Tube Length: 9 Inch. Provides: Abrasi...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 6 AWG - 2 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.75" - 0.24", Relaxed Tube Length: 6"....
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 8 AWG - 6 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.16" - 0.51", Relaxed Tube Length: 6"...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 6 AWG - 2 AWG, Insulation Diameter Range: 0.09" - 0.24", Relaxed Tube Length: 48". Provides: Abrasi...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 8 AWG - 6 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.16" - 0.51", Relaxed Tube Length: 48...