To Our Valued Customers: COVID-19 Update

Thomas & Betts Thomas Lighting SL8400

Sort by:
Show:
6 Products
Heat Shrink, Heavy Wall, Flexible Polyolefin Tubing with Thermoplastic Adhesive, 600V, Color: Black, Shrink Ratio: 3:1, Size: 23/64", Expanded Insulation Diameter: 0.350", Recovere...
Butt Connector, Heat Shrink, Seamless, Wire Range: 22 - 18 AWG, 600V, Color: Red. Package of 50. **Order in Multiples of 50**
Heavy-Wall Heat-Shrinkable Tubing for Cable Range 8 - 6 AWG, Expanded Diameter 0.51 inch, Length 48 inch, rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked poly...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 6 AWG - 2 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.75" - 0.24", Relaxed Tube Length: 6"....
Heavy-Wall Heat-Shrinkable Tubing for Cable Range 1 - 3/0 AWG, Expanded Diameter 1.1 Inch, Length 9 Inch, 600 Volt, 90 Degrees Continuous Use, Cross-Linked Polyolefin with Thermopl...
Heavy-Wall Heat-Shrinkable Tubing for Cable Range 6 - 2 AWG, Expanded Diameter 3/4 Inch, Length 48 Inch, 600 Volt, 90 Degrees Continuous Use, Cross-Linked Polyolefin with Thermopla...